This product requires certification to purchase.

Hotshot Jump Starter

Milwaukee®

M18™ HOTSHOT™ Hotshot Jump Starter

  • Fast #
  • Part #M384120
  • Item #12123564
  • Manufacturer Part #M384120
3.9 out of 5 Customer Rating
Brand image
Milwaukee®

M18™ HOTSHOT™ Hotshot Jump Starter

  • Fast #
  • Part #M384120
  • Item #12123564
  • Manufacturer Part #M384120
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 4
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Always Ready To Jump
  • True All-Weather Performance
  • Longer Life
  • Jump with M18™ Batteries, Optimized For M18™ REDLITHIUM™ XC5.0 & Above
  • Prepared To Jump In Under 70 Seconds
  • No Maintenance Required
  • Jump up To 8.1L Gas & 3.0L Diesel
  • Capacitors Rated Up To 500,000 Cycles
  • Performs At -4°F To 122°F
  • Up To 70 Jump Starts With One M18™ XC5.0 Battery
  • Requires Certification
Dimensions & Measurements
Height
4-1/5 in
Length
11-1/2 in
Weight
6.9 lb
Width
8-7/10 in
Characteristics & Features
Battery Size
18V
Battery Type
Li-ion (Lithium-ion)
Collection
M18™ HOTSHOT™
Color Finish Name
Red, Black
Material
Plastic, Copper, Iron
Number of Batteries Charged at Once
1
Number of Tools Included
1
Portable
Yes
Tool Type
Jump Starter
Electrical & Operational Information
Automatic Shut-Off
No
Volts
18V
Warranty & Product Information
Type
M384120
UL Listed
Yes
UPC
045242884452