This product requires certification to purchase.

M18 And M12 Gangbox Rapid Charger

Milwaukee®

M18™ M12™ M18 And M12 Gangbox Rapid Charger

  • Fast #
  • Part #M48591804
  • Item #12135517
  • Manufacturer Part #M48591804
5 out of 5 Customer Rating
Brand image
Milwaukee®

M18™ M12™ M18 And M12 Gangbox Rapid Charger

  • Fast #
  • Part #M48591804
  • Item #12135517
  • Manufacturer Part #M48591804
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Maximizes Storage Space
  • Illuminates Stored Supplies With Built In 450L Flood Light
  • Faster M18™, M12™, And Device Charging
  • Strong Magnetic Base And Cleat For Multiple Mounting Orientations
  • Two USB-C 15W Port
  • Charge Two Batteries Simultaneously At A Rapid Charge Rate
  • M18™ Or M12™ Hybrid Bay Design Allows For A 25” Length To Accommodate Two Chargers Side By Side In Most Common Gang boxes
  • Optimized For All Major Models And Brands Of Gang boxes And Steel Storage Found On Commercial Jobsites
  • Two Integrated Magnet Release Levers For Quick Removal From Metal Surfaces
  • Compatible With All M18™ and M12™ Batteries
  • Requires Certification
Dimensions & Measurements
Cord Length
6 ft
Height
5-1/5 in
Length
7-1/5 in
Weight
6.95 lb
Width
24 in
Characteristics & Features
Battery Size
12V, 18V
Battery Type
Li-ion (Lithium-ion)
Brand Model Compatibility
M12™, M18™
Collection
M18™ M12™
Color Finish Name
Red, Black
Material
Plastic
Number of Batteries Charged at Once
2
Number of Tools Included
1
Portable
Yes
Tool Type
Battery Charger
Electrical & Operational Information
AMP
6
Automatic Shut-Off
No
Volts
12V, 18V
Warranty & Product Information
Type
M48591804
UL Listed
Yes
UPC
045242637256