This product requires certification to purchase.

M18 Bluetooth Jobsite Speaker

Milwaukee®

M18™ M18 Bluetooth Jobsite Speaker

  • Fast #
  • Part #M295420
  • Item #10657110
  • Manufacturer Part #2954-20
3.6 out of 5 Customer Rating
Brand image
Milwaukee®

M18™ M18 Bluetooth Jobsite Speaker

  • Fast #
  • Part #M295420
  • Item #10657110
  • Manufacturer Part #2954-20
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Case: 4
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • 3.75” woofer and high frequency tweeter provide a FULL RANGE SOUND experience
  • AUDIO LINK allows you to play music through multiple compatible Milwaukee® devices (over 200+) creating a larger sound experience
  • Bluetooth® 5.3 provides up to 200 feet of range
  • Up to 18 hours of runtime on an M18™ REDLITHIUM™ XC5.0 battery at 100% volume
  • Utility cart, nail hook and pass through hanging capabilities integrated within handle design
  • USB-C 3.0A personal device charging
  • IP64 Rated: dustproof and water resistant
  • Impact Resistant
  • Built-in equalizer settings allow you to customize the bass and treble to your preferred sound
  • 1 Year Warranty
  • Requires Certification

Documents

Dimensions & Measurements
Depth
8-2/5 in
Height
13-1/10 in
Length
8-2/5 in
Size
13-1/10 in
Weight
6.75 lb
Width
5-7/10 in
Characteristics & Features
Battery Size
18V
Battery Type
Li-ion (Lithium-ion)
Collection
M18™
Color Finish Name
Red, Black
Corded Cordless
Cordless
Material
Plastic, Thermoplastic
Number of Tools Included
1
Smart Home Enabled
No
Tool Type
Speaker
Wireless Communication
Bluetooth
Electrical & Operational Information
Power Source
Battery
Volts
18V
Warranty & Product Information
Type
M295420
UL Listed
Yes
UPC
045242545704