This product requires certification to purchase.

M18 Brushless Precision Blower

Milwaukee®

M18™ M18 Brushless Precision Blower

  • Fast #
  • Part #M088720
  • Item #12171427
  • Manufacturer Part #0887-20
5 out of 5 Customer Rating
Brand image
Milwaukee®

M18™ M18 Brushless Precision Blower

  • Fast #
  • Part #M088720
  • Item #12171427
  • Manufacturer Part #0887-20
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Fastest Air Speed for Stubborn Debris
  • Brushless Motor delivers 570 MPH Air Speed and 39 CFM
  • 3-Power Modes & Variable Speed Trigger for ultimate control of air performance
  • Over 30 minutes on MAX RUN-TIME MODE with the M18™ REDLITHIUM™ XC5.0 Battery Pack
  • Compact size, at 7” in length, ideal for cleaning in hard-to-reach places
  • Lightweight, ergonomic design at only 2lbs
  • Integrated LED light provides greater visibility
  • Trigger lock-on switch reduces user fatigue
  • 3 Interchangeable Nozzles; short 6mm, long 10mm and inflator nozzle
  • Easy quarter-turn design on nozzles and filter
  • Requires Certification
Dimensions & Measurements
CFM
39 ft3/min
Height
9 in
Length
7 in
Weight
2 lb
Width
3-3/4 in
Characteristics & Features
Bare Tool or Kit
Bare Tool
Battery Type
Li-ion (Lithium-ion)
Collection
M18™
Color Finish Name
Red, Black
Corded Cordless
Cordless
Handheld
Yes
Material
Molded Plastic
Number of Tools Included
1
Portable
Yes
Proposition 65
WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and birth defects or reproductive harm. For more information, go to http://www.P65Warnings.ca.gov.
Tool Type
Spot Blower
Electrical & Operational Information
Power Source
Cordless
Volts
18V
Warranty & Product Information
Type
M088720
UL Listed
Yes
UPC
045242373246