This product requires certification to purchase.

M18 Wireless 6-1/10 in. Monitor Only

Milwaukee®

M18™ M18 Wireless 6-1/10 in. Monitor Only

  • Fast #
  • Part #M297120
  • Item #9341286
  • Manufacturer Part #2971-20
4 out of 5 Customer Rating
Brand image
Milwaukee®

M18™ M18 Wireless 6-1/10 in. Monitor Only

  • Fast #
  • Part #M297120
  • Item #9341286
  • Manufacturer Part #2971-20
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • 800 x 600 daylight readable screen for better visibility in direct sunlight
  • Compact, light weight design for easy transportation
  • Backlit buttons for increased visibility
  • Up to 9 hours of runtime with an M18™ Red Lithium™ 5.0AH Battery
  • On Screen battery gauge and wireless signal display
  • Rubber over mold and screen cover for increased durability
  • USB-C port for wired Connection to the M18™ 500GB Control Hub
  • Requires Certification

Documents

Dimensions & Measurements
Height
8-4/5 in
Length
6-1/10 in
Weight
4 lb
Width
9-2/5 in
Characteristics & Features
Battery Size
18V
Battery Type
REDLITHIUM
Brand Model Compatibility
Milwaukee Modular Pipeline Inspecition Reels
Collection
M18™
Color Finish Name
Black, Red
Material
Plastic
Number of Tools Included
1
Portable
Yes
Tool Type
Digital Reporting Monitor
Electrical & Operational Information
Power Source
Battery
Volts
18V
Warranty & Product Information
UPC
045242540242