This product requires certification to purchase.

M18 Multi-Tool Kit

Milwaukee®

M18 Multi-Tool Kit

  • Fast #
  • Part #M262621
  • Item #10233682
  • Manufacturer Part #2626-21
5 out of 5 Customer Rating
Brand image
Milwaukee®

M18 Multi-Tool Kit

  • Fast #
  • Part #M262621
  • Item #10233682
  • Manufacturer Part #2626-21
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available Nearby
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • All-metal gear case: Provides added jobsite durability
  • Built-in LED light: Illuminates dark work spaces
  • Powerful motor: Delivers 11,000 to 18,000 OPM
  • REDLITHIUM™ Battery Technology: Superior pack construction, electronics, and performance deliver more work per charge and more work over pack life than any battery on the market
  • Tool Free Blade Change for Faster Accessory Changes
  • Requires Certification

Documents

Characteristics & Features
Bare Tool or Kit
Tool Kit
Battery Type
Li-ion (Lithium-ion)
Corded Cordless
Cordless
Number of Tools Included
1
Saw Type
Oscillating
Electrical & Operational Information
Power Source
Battery
Volts
18V
Warranty & Product Information
Type
M262621
UPC
045242837946