This product requires certification to purchase.

Packout Six Bay Rapid Charger

Milwaukee®

M18 ™ Packout™ Packout Six Bay Rapid Charger

  • Fast #
  • Part #M48591809
  • Item #9935767
  • Manufacturer Part #48-59-1809
4.3 out of 5 Customer Rating
Brand image
Milwaukee®

M18 ™ Packout™ Packout Six Bay Rapid Charger

  • Fast #
  • Part #M48591809
  • Item #9935767
  • Manufacturer Part #48-59-1809
4.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 2 Pallet: 48
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available Nearby
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Charge (2) batteries simultaneously, one on each side, at RAPID charge rate
  • Fully compatible with the PACKOUT™ Modular Storage System
  • Compatible with all M18™ batteries
  • (6) M18™ bays
  • Charge personal electronic devices with (1) USB-A (2.1A) Port
  • Batteries securely latch to charger
  • Store personal devices in storage caddies
  • Cord wrap clip provides users with a convenient way to store their cord when not in use?
  • Consolidate number of chargers on the jobsite and improve cord management
  • Wall-mountable via PACKOUT™ Mounting Plate, Wall Plate, & Racking Shelf. (Refer to PACKOUT™ Mounting Plate user manual for mounting capacities)
  • Requires Certification
Dimensions & Measurements
Depth
10-7/25 in
Height
12-3/25 in
Length
15-1/10 in
Weight
7.91 lb
Width
9-19/25 in
Characteristics & Features
Battery Size
18V
Battery Type
Li-ion (Lithium-ion)
Collection
M18 ™ Packout™
Color Finish Name
Red, Black
Material
Plastic
Number of Batteries Charged at Once
2
Number of Tools Included
1
Portable
Yes
Tool Type
Charger
Electrical & Operational Information
Automatic Shut-Off
No
Volts
18V
Warranty & Product Information
Type
M48591809
UL Listed
No
UPC
045242593842