This product requires certification to purchase.

M18 Redlithium Forge Xc8.0 Starter Kit

Milwaukee®

M18 Redlithium Forge Xc8.0 Starter Kit

  • Fast #
  • Part #M48591881
  • Item #10740666
  • Manufacturer Part #48-59-1881
3.5 out of 5 Customer Rating
Brand image
Milwaukee®

M18 Redlithium Forge Xc8.0 Starter Kit

  • Fast #
  • Part #M48591881
  • Item #10740666
  • Manufacturer Part #48-59-1881
3.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 5
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available Nearby
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Delivers HIGH OUTPUT™ 12.0 power in a smaller size and lighter weight
  • Longest life for the most recharges and best performance over the life of the pack
  • REDLITHIUM™ FORGE™ provides the most powerful, fastest charging, and longest life batteries within REDLITHIUM
  • Fully compatible with the M18™ system, featuring 275+ tools
  • Charges in 83minutes to 100% with kitted rapid charger
  • Best protection form jobsite, weather and environmental conditions
  • PWR Level 4 on the REDLITHIUM™ Power scale
  • Resistant housing designed to provide increased protection against exposure to common oils, greases, and solvents
  • M12™ & M18™ Rapid Charger charges packs up to 40% faster
  • Requires Certification

Documents

Characteristics & Features
Battery Size
18V
Battery Type
Li-ion (Lithium-ion)
Number of Batteries Charged at Once
1
Number of Tools Included
1
Portable
Yes
Tool Type
Battery, Kit
Electrical & Operational Information
Volts
18V
Warranty & Product Information
Type
M48591881