This product requires certification to purchase.

XC Size 18V Lithium Battery

Milwaukee®

M18™ RedLithium™ High Output™ XC Size 18V Lithium Battery

  • Fast #
  • Part #M48111835
  • Item #7904415
  • Manufacturer Part #48-11-1835
3.7 out of 5 Customer Rating
Brand image
Milwaukee®

M18™ RedLithium™ High Output™ XC Size 18V Lithium Battery

  • Fast #
  • Part #M48111835
  • Item #7904415
  • Manufacturer Part #48-11-1835
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10 Pallet: 960
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • 50% more power & runs 50% cooler
  • Provides the power of an XC battery in a compact size
  • Fully compatible with the M18 system, featuring over 175+ tools
  • REDLINK™ Intelligence: our battery circuitry provides optimized performance and overload protection using total system communication between tool, battery and charger
  • Best-in-class construction: offers long-lasting performance and the best protection against jobsite, weather and environmental conditions
  • Versatility: powers all 175+ M18 cordless solutions
  • Requires Certification
Dimensions & Measurements
Depth
5-31/100 in
Height
2-31/100 in
Length
5-31/100 in
Weight
1.33 lb
Width
3-3/10 in
Characteristics & Features
Battery Size
XC
Battery Type
Li-ion (Lithium-ion)
Collection
M18™ RedLithium™ High Output™
Color Finish Name
Black, Red
Portable
No
Tool Type
Battery
Electrical & Operational Information
AMP
3
Automatic Shut-Off
No
Volts
18V
Warranty & Product Information
ETL Listed
No
GSA Approved
No
UL Listed
No
UPC
045242546831