This product requires certification to purchase.

M18 ROVER Dual Power Flood Light in Red

Milwaukee®

M18 ROVER Dual Power Flood Light in Red

  • Fast #
  • Part #M235920
  • Item #10869088
  • Manufacturer Part #2359-20
4.5 out of 5 Customer Rating
Brand image
Milwaukee®

M18 ROVER Dual Power Flood Light in Red

  • Fast #
  • Part #M235920
  • Item #10869088
  • Manufacturer Part #2359-20
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 24
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • 4 Modes: High: 1,000 - Lumens - 12hrs; Medium: 500 - Lumens - 22hrs; Low: 250- Lumens - 42hrs; Ultra-Low: 85- Lumens - 110hrs
  • 300° Horizontal & 180° Vertical Light Head Mobility
  • USB-A (12W) & USB-C (27W) Charging Ports for Small Devices
  • Pivoting Rafter Hook
  • Most Compact M18 Flood Light For Convenient Take Anywhere Lighting
  • IP54 Rated - Water and Dust Protected
  • 9ft. Drop Rating
  • 5 Year Tool Warranty. Limited Lifetime LED Warranty
  • Requires Certification

Specifications

Battery Type:
Li-ion (Lithium-ion)
Color Finish Category:
Reds
Color Finish Name:
Red
Dimmable:
Yes
Height:
2-7/10 in
Installation Type:
Portable
Length:
3-99/100 in
Light Bulb Type:
LED
Lumens:
1000
Material:
Glass Filled Nylon
Number of Lights:
1
Power Source:
Battery
Type:
M235920
UL Listed:
Yes
UPC:
045242850594
Volts:
18V
Weight:
0.3125 lb
Width:
3-57/100 in