This product requires certification to purchase.

Metal and Steel Cut-Off Blade (Pack of 5)

Milwaukee®

Metal and Steel Cut-Off Blade (Pack of 5)

  • Fast #
  • Part #M49942000
  • Item #9292069
  • Manufacturer Part #49-94-2000
4.4 out of 5 Customer Rating
Brand image
Milwaukee®

Metal and Steel Cut-Off Blade (Pack of 5)

  • Fast #
  • Part #M49942000
  • Item #9292069
  • Manufacturer Part #49-94-2000
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 90 Pallet: 8640
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Ideal for cutting various metals and steels including stainless
  • For use with Milwaukee M12 FUEL 1/4" die grinder (2486-20) and other cut off tools with 1/4 in. arbor
  • Max RPM 21,000
  • Requires Certification
Dimensions & Measurements
Arbor Hole Size
1/4 in
Diameter
2 in
Height
2 in
Length
1 in
Number of Pieces
5 Piece
Package Quantity
Pack of 5
Weight
0.5 lb
Width
2 in
Characteristics & Features
Adjustable
No
Blade Material
Aluminum Oxide
Brand Model Compatibility
Universal
Material
Aluminum Oxide
Number of Tools Included
2
Electrical & Operational Information
RPM
21000
Warranty & Product Information
Application
Metal, Steel
Product Type
Cut-Off Blade
UPC
045242577385