This product requires certification to purchase.

14" Cut-Off Saw w/ RAPIDSTOP™ Kit

Milwaukee®

MX Fuel™ 14" Cut-Off Saw w/ RAPIDSTOP™ Kit

  • Fast #
  • Part #MMXF3152XC
  • Item #10176096
  • Manufacturer Part #MXF315-2XC
3.5 out of 5 Customer Rating
Brand image
Milwaukee®

MX Fuel™ 14" Cut-Off Saw w/ RAPIDSTOP™ Kit

  • Fast #
  • Part #MMXF3152XC
  • Item #10176096
  • Manufacturer Part #MXF315-2XC
3.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • 14” gas performance, No gas headaches
  • RAPIDSTOP™ Blade Brake & Kickback Control
  • 14 ft in concrete, 120 cuts in #5 rebar per charge
  • Push button start
  • Load light indicator
  • No emissions
  • No mixing gas and oil
  • No engine maintenance
  • Onboard electric water valve
  • Fully compatible with the MX FUEL Equipment system
  • Requires Certification

Documents

Dimensions & Measurements
Arbor Hole Size
1 in
Blade Width (in)
14 in
Height
15-9/10 in
Length
31-1/5 in
Weight
29.6 lb
Width
10 in
Characteristics & Features
Bare Tool or Kit
Tool Kit
Battery Type
Li-ion (Lithium-ion)
Collection
MX Fuel™
Color Finish Name
Black, Red
Corded Cordless
Cordless
Material
Metal, Plastic
Number of Tools Included
1
Saw Type
Cut-Off
Electrical & Operational Information
AMP
8
Power Source
Battery
RPM
5370
Volts
72V
Warranty & Product Information
Application
Cutting
CSA Certified
No
Type
MMXF3152XC
UL Listed
Yes
UPC
045242754946