This product requires certification to purchase.

Pipe Threading Machine

Milwaukee®

MX Fuel™ Pipe Threading Machine

  • Fast #
  • Part #MMXF5122XC
  • Item #10060744
  • Manufacturer Part #MXF512-2XC
4.7 out of 5 Customer Rating
Brand image
Milwaukee®

MX Fuel™ Pipe Threading Machine

  • Fast #
  • Part #MMXF5122XC
  • Item #10060744
  • Manufacturer Part #MXF512-2XC
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

Product Details

Product Description
  • Easiest Transport, Work Anywhere
  • Faster, Set Up to Clean Up
  • Up to (140)¾” Threads Per Charge
  • Threads up to 2” pipes
  • Threads several materials including black iron pipe, stainless steel, rigid metal conduit(RMC) and more
  • Compatible with most roll grooving tools
  • Self contained oil reservoir reduces mess
  • Durable spring assisted cart allows for easy transportation and set up around the jobsite
  • Additional rear hammer chuck enables fast transitions between threading and grooving
  • Durable all metal housing construction
  • Requires Certification

Documents

Dimensions & Measurements
Fits Pipe Size
2 in
Height
44 in
Nominal Pipe Size
3/4 in
Number of Pieces
1 Piece
Pipe Capacity
2 in
Weight
240 lb
Width
28 in
Characteristics & Features
Collection
MX Fuel™
Color Finish Name
Red, Black
Handle Type
Rubber Grip
Material
Plastic
Material Type
Nylon
Number of Tools Included
1
Tool Type
Mach
Electrical & Operational Information
Power Source
Battery
RPM
57
Warranty & Product Information
Application
Threading
Type
MMXF5122XC
UL Listed
Yes
UPC
045242607518