This product requires certification to purchase.

2-1/20 in. 18 TPI Reciprocating Saw Blade (Pack of 3)

Milwaukee®

Open-Lok™ 2-1/20 in. 18 TPI Reciprocating Saw Blade (Pack of 3)

  • Fast #
  • Part #M49251133
  • Item #8950669
  • Manufacturer Part #49-25-1133
5 out of 5 Customer Rating
Brand image
Milwaukee®

Open-Lok™ 2-1/20 in. 18 TPI Reciprocating Saw Blade (Pack of 3)

  • Fast #
  • Part #M49251133
  • Item #8950669
  • Manufacturer Part #49-25-1133
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Universal fit OPEN-LOK™ anchor for quick blade changes
  • High carbon steel ideal for cuts in clean wood, drywall, & PVC
  • Cut-away blade body shape for fast plunge cuts
  • Pro-curve cutting edge for greater control
  • Made In USA with global materials
  • Triple ground Japanese teeth for fast, clean cuts in hardwood
  • Raised open-lok anchor for flush cutting
  • Protective black oxide coating
  • 2-1/2 in. cutting width and 1-5/8 in. max plunge cut depth
  • Requires Certification

Specifications

Application:
Drywall, PVC, Wood
Blade Length (in):
2-1/20
Blade Material:
High Carbon Steel
Blade Thickness (in):
0.025
Blade Type:
Reciprocating Saw
Blade Width (in):
1-3/8
Coating:
Black Oxide
Collection:
Open-Lok™
Number of Pieces:
3 Piece
Package Quantity:
Pack of 3
Teeth Per Inch:
18
UPC:
045242570836
Weight:
0.19
Width:
1-3/8