This product requires certification to purchase.

10 in. Structured Tote

Milwaukee®

PACKOUT™ 10 in. Structured Tote

  • Fast #
  • Part #M48228311
  • Item #10158705
  • Manufacturer Part #48-22-8311
3.2 out of 5 Customer Rating
Brand image
Milwaukee®

PACKOUT™ 10 in. Structured Tote

  • Fast #
  • Part #M48228311
  • Item #10158705
  • Manufacturer Part #48-22-8311
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Case: 1 Pallet: 44
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Most Versatile, Durable Modular Storage System
  • Tear Resistant: Layered Ballistic Material
  • Reinforced Structure, Holds Shape
  • 50lbs Weight Capacity
  • Part of the PACKOUT™ Modular Storage System
  • Constructed with 1680D & 1800D Ballistic Material for durability
  • All Metal Hardware
  • Impact Resistant Molded Base Attaches to Other PACKOUT™ Products
  • YKK Zippers
  • Storable Padded Shoulder Strap
  • Requires Certification

Documents

Dimensions & Measurements
Capacity
50 lbs
Depth
15 in
Diameter
10 in
Height
19 in
Length
15 in
Width
9-3/4 in
Characteristics & Features
Collection
PACKOUT™
Color Finish Name
Black, Red
Material
Plastic
Material Type
1680 Denier Nylon, 1800 Denier Nylon
Number of Compartments
35
Tool Storage Type
Tote
Tool Type
Tote
Electrical & Operational Information
Power Source
Manual
Warranty & Product Information
Type
M48228311
UPC
045242774715