This product requires certification to purchase.

11-7/10 x 19-4/5 in.Tool Tray

Milwaukee®

PACKOUT™ 11-7/10 x 19-4/5 in.Tool Tray

  • Fast #
  • Part #M48228045
  • Item #9767235
  • Manufacturer Part #48-22-8045
3.6 out of 5 Customer Rating
Brand image
Milwaukee®

PACKOUT™ 11-7/10 x 19-4/5 in.Tool Tray

  • Fast #
  • Part #M48228045
  • Item #9767235
  • Manufacturer Part #48-22-8045
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 4 Pallet: 96
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Store or stack
  • 25 lbs Capacity
  • Impact resistant body
  • Modular connectivity with ALL PACKOUT™ components
  • Quick-adjust dividers
  • Stores inside PACKOUT™ rolling tool chest, rolling tool box, XL tool box, large tool box
  • Metal reinforced handle
  • Includes (1) long divider and (4) small dividers
  • Requires Certification

Documents

Dimensions & Measurements
Capacity
25 lb
Height
5 in
Length
11-7/10 in
Weight
3 lb
Width
11-7/10 in
Characteristics & Features
Brand Model Compatibility
PACKOUT™
Collection
PACKOUT™
Color Finish Name
Black, Red
Material
Polypropylene
Number of Compartments
6
Number of Tools Included
1
Tool Type
Tool Tray
Warranty & Product Information
Product Type
Tool Box
UPC
045242617890