This product requires certification to purchase.

20 oz. Metal Cup

This product has been replaced by

PACKOUT™ 20oz Tumbler - Black
Milwaukee® PACKOUT™ 20oz Tumbler - Black
Manufacturer Part #48-82-8392B
Milwaukee®

PACKOUT™ 20 oz. Metal Cup

  • Fast #
  • Part #M48228392B
  • Item #10105663
  • Manufacturer Part #48-22-8392B
4.7 out of 5 Customer Rating
Brand image

This product has been replaced by

PACKOUT™ 20oz Tumbler - Black
Milwaukee® PACKOUT™ 20oz Tumbler - Black
Manufacturer Part #48-82-8392B
Milwaukee®

PACKOUT™ 20 oz. Metal Cup

  • Fast #
  • Part #M48228392B
  • Item #10105663
  • Manufacturer Part #48-22-8392B
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Case: 6 Pallet: 714
Discontinued
Looking for compatible parts?

Product Details

Product Description
  • PACKOUT™ connectivity
  • Twist to lock
  • All-day hot & cold retention
  • Smooth open & close
  • Dishwasher safe
  • Double wall vacuum insulation
  • 20 oz capacity
  • Sliding magnetic lid
  • Modular connectivity with all PACKOUT™ components
  • Limited lifetime warranty
  • Requires Certification
Dimensions & Measurements
Capacity
20 oz
Depth
7 in
Diameter
3-3/5 in
Height
3-1/2 in
Length
7 in
Width
3-3/5 in
Characteristics & Features
Brand Model Compatibility
PACKOUT™
Collection
PACKOUT™
Color Finish Category
Blacks
Color Finish Name
Black
Material
Metal
Warranty & Product Information
EPA Compliant
No
Forest Stewardship Council (FSC)
No
UPC
045242616336