This product requires certification to purchase.

Packout 24 oz. Insulated Bottle with Chug Lid

Milwaukee®

Packout 24 oz. Insulated Bottle with Chug Lid

  • Fast #
  • Part #M48828396B
  • Item #14271287
  • Manufacturer Part #48-82-8396B
5 out of 5 Customer Rating
Brand image
Milwaukee®

Packout 24 oz. Insulated Bottle with Chug Lid

  • Fast #
  • Part #M48828396B
  • Item #14271287
  • Manufacturer Part #48-82-8396B
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • PACKOUT™ Connectivity. Twist to Lock.
  • All-Day Hot & Cold Retention
  • Impact Resistant Body
  • Leakproof Chug Lid
  • Dishwasher Safe
  • Double Wall Vacuum Insulation
  • 24oz Capacity
  • Not for use with carbonated beverages
  • Modular Connectivity with ALL PACKOUT™ Components
  • Most Versatile, Durable Modular Storage System
  • Requires Certification

Documents

Dimensions & Measurements
Capacity
24 oz
Characteristics & Features
Color Finish Category
Blacks
Color Finish Name
Black
Material
Metal
Warranty & Product Information
Type
M48828396B
UPC
045242468515