This product requires certification to purchase.

3 Drawer Multi-Depth Tool Box

Milwaukee®

PACKOUT™ 3 Drawer Multi-Depth Tool Box

  • Fast #
  • Part #M48228447
  • Item #10158708
  • Manufacturer Part #48-22-8447
3.5 out of 5 Customer Rating
Brand image
Milwaukee®

PACKOUT™ 3 Drawer Multi-Depth Tool Box

  • Fast #
  • Part #M48228447
  • Item #10158708
  • Manufacturer Part #48-22-8447
3.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 6
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Locking Security Bar
  • 50lbs Weight Capacity
  • Impact Resistant Body
  • Internal Organization
  • Metal Ball Bearing Drawer Slides
  • Includes (3) Set of Quick-Adjust Dividers
  • Metal Reinforced Corners
  • Part of the PACKOUT™ Modular Storage System
  • Modular Connectivity with ALL PACKOUT™ Components
  • Requires Certification

Documents

Dimensions & Measurements
Capacity
50 lbs
Depth
16-3/10 in
Diameter
22 in
Height
14-3/10 in
Length
16-3/10 in
Width
22-1/5 in
Characteristics & Features
Collection
PACKOUT™
Color Finish Name
Black, Red
Material
Plastic
Number of Compartments
3
Tool Storage Type
Tool Box
Tool Type
Tool Box
Electrical & Operational Information
Power Source
Manual
Warranty & Product Information
Type
M48228447
UPC
045242753130