This product requires certification to purchase.

30 oz. Metal Tumbler

This product has been replaced by

PACKOUT™ 30oz Tumbler
Milwaukee® PACKOUT™ 30oz Tumbler
Manufacturer Part #48-82-8393R
Milwaukee®

PACKOUT™ 30 oz. Metal Tumbler

  • Fast #
  • Part #M48228393R
  • Item #9843860
  • Manufacturer Part #48-22-8393R
5 out of 5 Customer Rating
Brand image

This product has been replaced by

PACKOUT™ 30oz Tumbler
Milwaukee® PACKOUT™ 30oz Tumbler
Manufacturer Part #48-82-8393R
Milwaukee®

PACKOUT™ 30 oz. Metal Tumbler

  • Fast #
  • Part #M48228393R
  • Item #9843860
  • Manufacturer Part #48-22-8393R
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6 Pallet: 630
Discontinued
Looking for compatible parts?

Product Details

Product Description
  • Packout™ connectivity. Twist To lock
  • All-day hot & cold retention
  • Smooth open & close
  • Double wall vacuum insulation
  • Dishwasher Safe
  • Sliding magnetic lid
  • Impact resistant body
  • 30oz capacity
  • Modular connectivity with all Packout™ Components
  • Requires Certification

Documents

Dimensions & Measurements
Capacity
30 oz
Depth
4 in
Height
8 in
Length
4 in
Width
4-1/10 in
Characteristics & Features
Brand Model Compatibility
PACKOUT™
Collection
PACKOUT™
Color Finish Category
Reds
Color Finish Name
Red
Material
Metal
Warranty & Product Information
UPC
045242616350