This product requires certification to purchase.

4 x 3-1/2 in. Hook

Milwaukee®

PACKOUT™ 4 x 3-1/2 in. Hook

  • Fast #
  • Part #M48228334
  • Item #9817151
  • Manufacturer Part #48-22-8334
5 out of 5 Customer Rating
Brand image
Milwaukee®

PACKOUT™ 4 x 3-1/2 in. Hook

  • Fast #
  • Part #M48228334
  • Item #9817151
  • Manufacturer Part #48-22-8334
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 5 Case: 40 Pallet: 1200
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Most Secure Mounting
  • Reinforced Hook - Maini's Shape
  • Fully Customize Your Shop
  • Stores: power tools, hand tools, and more
  • Protective anti slip rubber grips
  • Modular Connectivity with ALL PACKOUT™ Components
  • L 4 in x W 3.75 in x H 3.6 in
  • 15lbs weight capacity
  • Includes (1) PACKOUT™ 4 in straight hook
  • Limited lifetime warranty
  • Requires Certification

Documents

Dimensions & Measurements
Height
4 in
Length
4 in
Weight
0.6 lb
Width
3-1/2 in
Characteristics & Features
Brand Model Compatibility
PACKOUT™
Collection
PACKOUT™
Color Finish Name
Red, Black
Material
Polypropylene
Tool Type
Hook
Warranty & Product Information
Product Type
Tool Organizer
UPC
045242617975