This product requires certification to purchase.

5 x 7 in. Red and Black Organizer Cup

Milwaukee®

PACKOUT™ 5 x 7 in. Red and Black Organizer Cup

  • Fast #
  • Part #M48228336
  • Item #9817153
  • Manufacturer Part #48-22-8336
4.1 out of 5 Customer Rating
Brand image
Milwaukee®

PACKOUT™ 5 x 7 in. Red and Black Organizer Cup

  • Fast #
  • Part #M48228336
  • Item #9817153
  • Manufacturer Part #48-22-8336
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 4 Case: 32 Pallet: 512
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Most secure mounting
  • Quick access organization
  • Fully customize your shop
  • Stores: cans, tumblers, and more
  • Modular connectivity with ALL PACKOUT™ components
  • L 5.25 in x W 4 in x H 7.25 in
  • 15lbs weight capacity
  • Includes (1) PACKOUT™ organizer cup
  • Limited lifetime warranty
  • Requires Certification

Documents

Dimensions & Measurements
Capacity
15 lb
Height
7 in
Length
5 in
Weight
0.38 lb
Width
4 in
Characteristics & Features
Collection
PACKOUT™
Color Finish Category
Reds
Color Finish Name
Red, Black
Material
Polypropylene
Material Type
Polypropylene
Number of Compartments
1
Number of Tools Included
1
Tool Type
Organizer Cup
Warranty & Product Information
UPC
045242617999