This product requires certification to purchase.

6-1/2 x 4 in. Holder

Milwaukee®

PACKOUT™ 6-1/2 x 4 in. Holder

  • Fast #
  • Part #M48228337
  • Item #9817147
  • Manufacturer Part #48-22-8337
4.4 out of 5 Customer Rating
Brand image
Milwaukee®

PACKOUT™ 6-1/2 x 4 in. Holder

  • Fast #
  • Part #M48228337
  • Item #9817147
  • Manufacturer Part #48-22-8337
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 4 Case: 16 Pallet: 240
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Most secure mounting
  • Quick roll replacement latch
  • Fully customize your shop
  • Stores: Shop towels, duct tape, and more
  • Modular connectivity with ALL PACKOUT™ components
  • L 6.5 in x W 3.6 in x H 13 in
  • 15lbs weight capacity
  • Includes (1) PACKOUT™ roll holder
  • Limited lifetime warranty
  • Securely locks onto wall plates, slides onto tool box lids
  • Requires Certification

Documents

Dimensions & Measurements
Capacity
15 lb
Height
13 in
Length
6-1/2 in
Size
Standard
Weight
0.7 lb
Width
4 in
Characteristics & Features
Brand Model Compatibility
PACKOUT™
Collection
PACKOUT™
Color Finish Name
Red, Black
Installation Type
Wall Mount
Material
Polypropylene
Material Type
Polymer
Number of Tools Included
1
Warranty & Product Information
Product Type
Holder
UPC
045242618002