This product requires certification to purchase.

Kneeling Pad in Black/Red

Milwaukee®

PACKOUT™ Kneeling Pad in Black/Red

  • Fast #
  • Part #M48736110
  • Item #11641699
  • Manufacturer Part #48-73-6110
4.2 out of 5 Customer Rating
Brand image
Milwaukee®

PACKOUT™ Kneeling Pad in Black/Red

  • Fast #
  • Part #M48736110
  • Item #11641699
  • Manufacturer Part #48-73-6110
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 4 Case: 8
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Durable, Non-Slip Base
  • Retains Shape for Lasting Comfort
  • Thick Comfortable Padding
  • Fully compatible with Milwaukee PACKOUT Modular Storage System
  • Requires Certification
Dimensions & Measurements
Clothing Size
One Size Fits All
Height
2-1/5 in
Length
18-7/10 in
Width
13-7/10 in
Characteristics & Features
Collection
PACKOUT™
Color Finish Name
Black, Red
Material
NBR
Warranty & Product Information
Type
M48736110
UPC
045242235254