This product requires certification to purchase.

PACKOUT™ XL Tool Box

Milwaukee®

PACKOUT™ PACKOUT™ XL Tool Box

  • Fast #
  • Part #M48228423
  • Item #14210664
  • Manufacturer Part #48-22-8423
3.9 out of 5 Customer Rating
Brand image
Milwaukee®

PACKOUT™ PACKOUT™ XL Tool Box

  • Fast #
  • Part #M48228423
  • Item #14210664
  • Manufacturer Part #48-22-8423
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • 100lb Weight Capacity
  • Impact Resistant Body
  • IP65 Rated Protection
  • Metal Reinforced Top Handle
  • Interior Organizer Tray
  • Metal Reinforced Corners
  • Metal Reinforced Locking Point
  • Heavy Duty Latches
  • Modular Connectivity with ALL PACKOUT™ Components
  • Limited Lifetime Warranty
  • Requires Certification

Documents

Dimensions & Measurements
Capacity
100 lb
Height
17 in
Length
16-1/4 in
Weight
14.1 lb
Width
22 in
Characteristics & Features
Collection
PACKOUT™
Color Finish Name
Black, Red
Material
Polypropylene
Tool Storage Type
Tool Box
Warranty & Product Information
Type
M48228423
UPC
045242631063