This product requires certification to purchase.

Tilt Bin Organizer

Milwaukee®

PACKOUT™ Tilt Bin Organizer

  • Fast #
  • Part #M48228433
  • Item #11530368
  • Manufacturer Part #48-22-8433
3.2 out of 5 Customer Rating
Brand image
Milwaukee®

PACKOUT™ Tilt Bin Organizer

  • Fast #
  • Part #M48228433
  • Item #11530368
  • Manufacturer Part #48-22-8433
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 2
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Quick Access Bins
  • Secure Stack or Hang
  • Locking Security Bars
  • 40lbs Weight Capacity
  • 2 Large and 8 Small Bins
  • Labels Included
  • Divider Included in Large Bins
  • Impact Resistant Polymer Body
  • Part of the PACKOUT™ Modular Storage System
  • Limited Lifetime Warranty
  • Requires Certification

Documents

Dimensions & Measurements
Capacity
40 lb
Height
6-7/10 in
Length
15-1/5 in
Weight
11.70 lb
Width
19-7/10 in
Characteristics & Features
Collection
PACKOUT™
Color Finish Category
Reds
Color Finish Name
Red
Material
Plastic
Material Type
Plastic
Number of Compartments
12
Number of Tools Included
1
Tool Type
Organizer
Warranty & Product Information
Type
M48228433
UPC
045242841547