This product requires certification to purchase.

Packout Tool Box Compact Plate

Milwaukee®

Packout Tool Box Compact Plate

  • Fast #
  • Part #M48228608
  • Item #11457614
  • Manufacturer Part #48-22-8608
5 out of 5 Customer Rating
Brand image
Milwaukee®

Packout Tool Box Compact Plate

  • Fast #
  • Part #M48228608
  • Item #11457614
  • Manufacturer Part #48-22-8608
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 4 Case: 12
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Quick Access Storage
  • Carry More – Side Storage
  • 30lbs Weight Capacity
  • Impact Resistant Body
  • Stores: Hooks, Racks, Compact Organizers & More
  • Securely Locks Onto PACKOUT™ Tool Box Metal-Reinforced Corners
  • Includes (2) Tool Box Attachment Mounts to Connect to Metal-Reinforced Corners
  • Limited Lifetime Warranty
  • Requires Certification

Documents

Dimensions & Measurements
Length
16-4/5 in
Width
2-3/5 in
Characteristics & Features
Brand Model Compatibility
PACKOUT™
Material
Plastic
Material Type
ABS, Polycarbonate
Warranty & Product Information
Product Type
Cooler, Tote, Tool Storage
Type
M48228608
UPC
452422374564