This product requires certification to purchase.

Pipe Diameter Tape Measure

Milwaukee®

Pipe Diameter Tape Measure

  • Fast #
  • Part #M48221006
  • Item #11693806
  • Manufacturer Part #M48221006
4.9 out of 5 Customer Rating
Brand image
Milwaukee®

Pipe Diameter Tape Measure

  • Fast #
  • Part #M48221006
  • Item #11693806
  • Manufacturer Part #M48221006
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 12 Case: 120
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Most Durable. Easiest Storage.
  • Dual-Sided Printing: Go/No-Go Gauge & 1/100th inch
  • 5-Point Reinforced Body
  • Storage Magnet & Keychain Loop
  • High Contrast White Blade
  • Durable Blade Protection
  • Limited Lifetime Warranty
  • Requires Certification
Dimensions & Measurements
Diameter
2 in
Height
1-1/10 in
Length
1-4/5 in
Size
6.50 ft
Thickness
1-1/10 in
Weight
0.2 lb
Width
2 in
Characteristics & Features
Case Material
Plastic
Coating
Red
Color Finish Name
Black, Red, White
Material
Plastic
Number of Tools Included
1
Tool Type
Tape Measure
Warranty & Product Information
GSA Approved
No
Type
M48221006
UPC
045242377510