This product requires certification to purchase.

Polarized Wrap Around Safety Glasses - Red Mirrored Dual Coat Lens

Milwaukee®

Polarized Wrap Around Safety Glasses - Red Mirrored Dual Coat Lens

  • Fast #
  • Part #M48732501
  • Item #14234001
  • Manufacturer Part #48-73-2501
4 out of 5 Customer Rating
Brand image
Milwaukee®

Polarized Wrap Around Safety Glasses - Red Mirrored Dual Coat Lens

  • Fast #
  • Part #M48732501
  • Item #14234001
  • Manufacturer Part #48-73-2501
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 6 Case: 36
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • Reduced Glare. Full Coverage
  • Anti-Scratch Exterior Hard Coating
  • Lasting Fog-Free Interior Coating
  • Comfortable Fit, All-Day Wear
  • ANSI/ISEA Z87.1+
  • CSA Z94.3
  • CSA Third Party Tested
  • Soft Temple Arms
  • Soft Nose Pad
  • Mirrored Coating Reflects Light
  • Requires Certification

Documents

Dimensions & Measurements
Clothing Size
One Size Fits All
Characteristics & Features
Glasses Frame Color
Black
Glasses Lens Color
Red Mirror
Material
Thermoplastic, Nylon
Material Type
Polycarbonate
Proposition 65
N
Warranty & Product Information
Type
M48732501
UPC
045242373611