This product requires certification to purchase.

3/4 in. Expansion Head

Milwaukee®

ProPEX® 3/4 in. Expansion Head

  • Fast #
  • Part #M49162416
  • Item #9210912
  • Manufacturer Part #49-16-2416
3.1 out of 5 Customer Rating
Brand image
Milwaukee®

ProPEX® 3/4 in. Expansion Head

  • Fast #
  • Part #M49162416
  • Item #9210912
  • Manufacturer Part #49-16-2416
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 24
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • RAPID SEAL™ For consistently fast sealing as temperatures decrease
  • Milwaukee® Auto-Rotate compatibility
  • Chrome plated for weather and corrosion resistance
  • Backward Compatibility fits most Uponor Cordless Tools
  • Easy size recognition on rings & collar surface
  • Precision engineered for accurate expansions
  • Includes: (1) 3/4 in ProPEX® expander head with RAPID SEAL™
  • Requires Certification
Dimensions & Measurements
Diameter
3/4 in
Weight
0.46 lb
Characteristics & Features
Collection
ProPEX®
Material
Steel
PipeTubing Size
3/4 in
Tool Type
Expansion Head
Warranty & Product Information
UPC
045242587094