This product requires certification to purchase.

5/8 in. Expansion Head

Milwaukee®

ProPEX® 5/8 in. Expansion Head

  • Fast #
  • Part #M49162415
  • Item #9210914
  • Manufacturer Part #49-16-2415
5 out of 5 Customer Rating
Brand image
Milwaukee®

ProPEX® 5/8 in. Expansion Head

  • Fast #
  • Part #M49162415
  • Item #9210914
  • Manufacturer Part #49-16-2415
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 24
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • RAPID SEAL™ For consistently fast sealing as temperatures decrease
  • Milwaukee® auto-rotate compatibility
  • Chrome plated for weather and corrosion resistance
  • Fits Milwaukee® PEX expanders except 2633
  • Size markings for easy recognition at any orientation
  • Precision engineered for accurate expansions
  • Capacity: 5/8 in
  • Threaded collar provides quick head size changes
  • Product weight: .49 Lb
  • Requires Certification
Dimensions & Measurements
Diameter
5/8 in
Weight
0.49 lb
Characteristics & Features
Collection
ProPEX®
Material
Steel
PipeTubing Size
5/8 in
Tool Type
Expansion Head
Warranty & Product Information
UPC
045242587117