This product requires certification to purchase.

2 Pack Large Thread Pin Adapters for Quik-Lok Arbors

Milwaukee®

Quik-Lok™ 2 Pack Large Thread Pin Adapters for Quik-Lok Arbors

  • Fast #
  • Part #M49567575
  • Item #12171445
  • Manufacturer Part #49-56-7575
5 out of 5 Customer Rating
Brand image
Milwaukee®

Quik-Lok™ 2 Pack Large Thread Pin Adapters for Quik-Lok Arbors

  • Fast #
  • Part #M49567575
  • Item #12171445
  • Manufacturer Part #49-56-7575
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 40
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available
    2  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • QUIK-LOK™ Arbor Pin Adapters Large Thread (5/8" x 18) Reusable
  • For Hole Saws 1-1/4" up to 6-7/8"
  • Universal Fit with Industry Standard Threaded Hole Saws
  • Pin Adapter Design Prevents Thread Stripping and Binding
  • Hole Enlargement Capable with Large Thread Hole Saws
  • Only For Use With Milwaukee QUIK-LOK™ Arbor
  • Requires Certification
Dimensions & Measurements
Height
5-2/25 in
Length
4-19/25 in
Weight
0.617 lb
Width
1-69/100 in
Characteristics & Features
Collection
Quik-Lok™
Color Finish Category
Blacks
Color Finish Name
Black
Material
Forged Steel
Warranty & Product Information
Application
Cutting
Origin
Global
Product Type
Pin Adapater
Type
M49567575
UPC
045242388455