This product requires certification to purchase.

5 Pack Small Adaptors for Quik-Lok Arbors

Milwaukee®

Quik-Lok™ 5 Pack Small Adaptors for Quik-Lok Arbors

  • Fast #
  • Part #M49567573
  • Item #12171444
  • Manufacturer Part #M49567573
3.9 out of 5 Customer Rating
Brand image
Milwaukee®

Quik-Lok™ 5 Pack Small Adaptors for Quik-Lok Arbors

  • Fast #
  • Part #M49567573
  • Item #12171444
  • Manufacturer Part #M49567573
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 60
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available
    2  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • QUIK-LOK™ Arbor Adapters Small Thread (1/2" x 20)
  • For Hole Saws 9/16" to 1-3/16"
  • Universal Fit with Industry Standard Threaded Hole Saws
  • Only For Use With Milwaukee QUIK-LOK™ Arbor
  • Requires Certification
Dimensions & Measurements
Height
4-41/100 in
Length
4-33/100 in
Package Quantity
Pack of 5
Size
Small
Weight
0.346 lb
Width
47/50 in
Characteristics & Features
Collection
Quik-Lok™
Color Finish Category
Blacks
Color Finish Name
Black
Material
Forged Steel
Warranty & Product Information
Application
Cutting
Origin
Global
Product Type
Arbor Adapter
Type
M49567573
UPC
045242388448