This product requires certification to purchase.

Hole Enlargement Thread Adapter For Quik-Lok Arbors

Milwaukee®

Quik-Lok™ Hole Enlargement Thread Adapter For Quik-Lok Arbors

  • Fast #
  • Part #M49567576
  • Item #12171446
  • Manufacturer Part #49-56-7576
5 out of 5 Customer Rating
Brand image
Milwaukee®

Quik-Lok™ Hole Enlargement Thread Adapter For Quik-Lok Arbors

  • Fast #
  • Part #M49567576
  • Item #12171446
  • Manufacturer Part #49-56-7576
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 72
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • QUIK-LOK™ Arbor Hole Enlargement Adapter (All Threads) Reusable
  • Works with All Hole Saw Sizes
  • Universal Fit with Industry Standard Threaded Hole Saws
  • Reusable Pin Adapter Prevents Thread Stripping and Binding
  • Only For Use With Milwaukee QUIK-LOK™ Arbor
  • Requires Certification

Documents

Dimensions & Measurements
Height
4-21/25 in
Length
2-83/100 in
Weight
0.335 lb
Width
1-13/20 in
Characteristics & Features
Collection
Quik-Lok™
Color Finish Category
Blacks
Color Finish Name
Black
Material
Forged Steel
Number of Tools Included
1
Tool Type
Arbor Adapter
Warranty & Product Information
Product Type
Arbor Adapter
Type
M49567576
UPC
045242388417