This product requires certification to purchase.

Rechargeable Low-Profile Magnetic Task Light

Milwaukee®

Rechargeable Low-Profile Magnetic Task Light

  • Fast #
  • Part #M2013R
  • Item #10434210
  • Manufacturer Part #2013R
4 out of 5 Customer Rating
Brand image
Milwaukee®

Rechargeable Low-Profile Magnetic Task Light

  • Fast #
  • Part #M2013R
  • Item #10434210
  • Manufacturer Part #2013R
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 5 Case: 30
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available Nearby
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • 3 Modes: High: 500- Lumens- 4 hrs.; Medium: 250- Lumens- 8 hrs.; Low: 100-Lumens- 12 hrs.
  • Unlimited Vertical And Horizontal Light Head Mobility ?
  • Magnets For Metal Surface Mounting
  • Alternative Mounting Feature For Non-Metal Mounting ?
  • IP54: Dust and Water Resistance
  • 6 FT Drop Rated
  • 2 Year Warranty
  • Requires Certification

Documents

Dimensions & Measurements
Depth
5-53/100 in
Diameter
5-53/100 in
Height
37/50 in
Length
5-53/100 in
Weight
0.487 lb
Width
3-13/100 in
Characteristics & Features
Color Finish Name
Black, Red
Light Bulb Type
LED
Material
Plastic, Aluminum
Number of Lights
8
Number of Tools Included
1
Tool Type
Light
Electrical & Operational Information
Lumens
500
Number Of Hours
12 hr
Power Source
Battery
Volts
4V
Watts
18 W
Warranty & Product Information
Type
M2013R
UL Listed
Yes
UPC
045242826896