This product requires certification to purchase.

Rolling Tool Box

Milwaukee®

Rolling Tool Box

  • Fast #
  • Part #M48228427
  • Item #10657108
  • Manufacturer Part #48-22-8427
4.3 out of 5 Customer Rating
Brand image
Milwaukee®

Rolling Tool Box

  • Fast #
  • Part #M48228427
  • Item #10657108
  • Manufacturer Part #48-22-8427
4.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Case: 2 Pallet: 16
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available Nearby
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Protects against knife injuries on the job
  • Cleanly strips Cu RHW/RHH/USE cable
  • Jacket ejection slot enables easy material removal, prevents jams
  • Optimized bushing design prevents nicks
  • Wire size marked on each bushing for easy identification
  • Quick-change bushing system for faster stripping across sizes
  • Compatible with the M12™ and M18™ cable strippers
  • Replaceable cutting blade allows for easy in-field changes
  • Requires Certification
Dimensions & Measurements
Length
18 in
Width
22 in
Warranty & Product Information
Product Type
Tool Box
Type
M48228427
UPC
045242571727