This product requires certification to purchase.

Safety Glasses with Tinted Anti-Scratch Lenses

Milwaukee®

Safety Glasses with Tinted Anti-Scratch Lenses

  • Fast #
  • Part #M48732015
  • Item #9305413
  • Manufacturer Part #48-73-2015
4.2 out of 5 Customer Rating
Brand image
Milwaukee®

Safety Glasses with Tinted Anti-Scratch Lenses

  • Fast #
  • Part #M48732015
  • Item #9305413
  • Manufacturer Part #48-73-2015
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 6 Case: 48
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Anti-Scratch. All Day Comfort.
  • Anti-Scratch Hard Coat Protects Lenses
  • Comfortable Temple Arms - Extended Wear
  • Flexible Nose Bridge
  • ANSI/ISEA Z87.1 (+) - 2015
  • CSA Z94.3
  • Third Party Tested
  • Limited Lifetime Warranty
  • Tinted for outdoor use
  • Requires Certification
Dimensions & Measurements
Clothing Size
Universal
Characteristics & Features
Color Finish Category
Blacks
Glasses Frame Color
Black, Red
Glasses Lens Color
Tinted
Material
Thermoplastic, Nylon
Warranty & Product Information
Type
M48732015
UPC
045242601356