This product requires certification to purchase.

9 in. 14 TPI Iron Reciprocating Saw Blade

Milwaukee®

Sawzall® 9 in. 14 TPI Iron Reciprocating Saw Blade

  • Fast #
  • Part #M48012187
  • Item #5123725
  • Manufacturer Part #48-01-2187
4.2 out of 5 Customer Rating
Brand image
Milwaukee®

Sawzall® 9 in. 14 TPI Iron Reciprocating Saw Blade

  • Fast #
  • Part #M48012187
  • Item #5123725
  • Manufacturer Part #48-01-2187
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 25
Looking for compatible parts?
Out of Stock

Product Details

Product Description
  • Optimized tooth design providing 2x more life than previous generation Sawzall® blades
  • Requires Certification
Dimensions & Measurements
Blade Length (in)
9 in
Blade Thickness (in)
0.035 in
Height
9 in
Length
7/200 in
Number of Pieces
1 Piece
Teeth Per Inch
14
Weight
0.32 lb
Width
3/4 in
Characteristics & Features
Blade Material
Bi-metal
Blade Type
Reciprocating Saw
Collection
Sawzall®
Tool Type
Reciprocating Blade
Warranty & Product Information
Application
Cutting