This product requires certification to purchase.

SHOCKWAVE 1/4 in. Hex to 1/2 in. Square Socket Adapter (10 Pack)

Milwaukee®

SHOCKWAVE 1/4 in. Hex to 1/2 in. Square Socket Adapter (10 Pack)

  • Fast #
  • Part #M48325734
  • Item #9380997
  • Manufacturer Part #48-32-5734
3.2 out of 5 Customer Rating
Brand image
Milwaukee®

SHOCKWAVE 1/4 in. Hex to 1/2 in. Square Socket Adapter (10 Pack)

  • Fast #
  • Part #M48325734
  • Item #9380997
  • Manufacturer Part #48-32-5734
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 10 Case: 200 Pallet: 21000
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Designed for use with Impact Drivers and Drill Drivers
  • Longer life with custom steel
  • Optimized Shockzone for added durability in Impact Drivers
  • Optimized with extreme durability for up to 50X life
  • Optimized Shockzone
  • Requires Certification
Dimensions & Measurements
Bit Diameter(s) (In)
1/4 in
Bit Sizes
1/2 in
Number of Pieces
10 Piece
Shank Size
1/4 in
Characteristics & Features
Material
Steel
Warranty & Product Information
Type
M48325734
UPC
045242605729