This product requires certification to purchase.

1/4 x 1/4 x 1/4 in. Hex Driver 25 Piece

Milwaukee®

SHOCKWAVE™ 1/4 x 1/4 x 1/4 in. Hex Driver 25 Piece

  • Fast #
  • Part #M48324772
  • Item #4208011
  • Manufacturer Part #48-32-4772
4.3 out of 5 Customer Rating
Brand image
Milwaukee®

SHOCKWAVE™ 1/4 x 1/4 x 1/4 in. Hex Driver 25 Piece

  • Fast #
  • Part #M48324772
  • Item #4208011
  • Manufacturer Part #48-32-4772
4.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 25 Case: 25
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Optimized Shockzone™ absorbs peak torque and prevents breaking
  • Precise Fit Custom Machined Tip™ prevents stripping and reduces wobble
  • Custom Alloy76™ steel maximizes resistance to wear and shock
  • Forged tips for maximum grip
  • Requires Certification
Dimensions & Measurements
Bit Diameter(s) (In)
1/4 in
Bit Sizes
1/4 in
Depth
5-1/5 in
Height
3/125 in
Length
5-1/5 in
Number of Pieces
25 Piece
Shank Size
1/4 in
Weight
0.016 lb
Width
2-17/20 in
Characteristics & Features
Collection
SHOCKWAVE™
Color Finish Name
Silver
Drill Bit Type
Driver
Magnetic
Yes
Material
Steel, Alloy Steel
Shank Style
Hex
Tool Type
Bit
Warranty & Product Information
Application
Drilling
UPC
045242214068