This product requires certification to purchase.

2-9/16 x 5/16 in. Magnetic Nutdriver

Milwaukee®

SHOCKWAVE™ 2-9/16 x 5/16 in. Magnetic Nutdriver

  • Fast #
  • Part #M49664533
  • Item #3875754
  • Manufacturer Part #49-66-4533
3.6 out of 5 Customer Rating
Brand image
Milwaukee®

SHOCKWAVE™ 2-9/16 x 5/16 in. Magnetic Nutdriver

  • Fast #
  • Part #M49664533
  • Item #3875754
  • Manufacturer Part #49-66-4533
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 3 Case: 60 Pallet: 9000
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available Nearby
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Proprietary steel and heat treat process for maximum strength and durability
  • Strong magnetic tip for secure grip
  • Color-coded band for easy size identification
  • Chamfered edge allows for fastening in tight spaces
  • Requires Certification
Dimensions & Measurements
Bit Sizes
5/16 in
Diameter
5/16 in
Height
2-9/16 in
Length
2-9/16 in
Number of Pieces
1 Piece
Weight
0.08 lb
Width
5/16 in
Characteristics & Features
Collection
SHOCKWAVE™
Material
Steel, Alloy Steel
Tool Type
Nut Driver
Warranty & Product Information
UPC
045242196555