This product requires certification to purchase.

9Pc 1/2 Drv Sae Dp 6 Pnt Soc Set

Milwaukee®

SHOCKWAVE™ 9Pc 1/2 Drv Sae Dp 6 Pnt Soc Set

  • Fast #
  • Part #M49667022
  • Item #9341308
  • Manufacturer Part #49-66-7022
4.5 out of 5 Customer Rating
Brand image
Milwaukee®

SHOCKWAVE™ 9Pc 1/2 Drv Sae Dp 6 Pnt Soc Set

  • Fast #
  • Part #M49667022
  • Item #9341308
  • Manufacturer Part #49-66-7022
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 4
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Stamped and ink filled diameter markings for wear resistance
  • 6-Point design made with forged impact steel for durability in high torque applications backed by our Lifetime Guarantee
  • Dual hole design and groove for easier attachment
  • Non-slip hex geometry to prevent socket and fastener rounding
  • Lifetime Guarantee covers impact sockets and extensions only
  • Laser etched part number
  • Optimized for use with 1/2" drive impact wrenches, drivers, ratchets, and adapters
  • Kit includes 9 Deep SAE Sockets. The following sizes are included: 1/2, 9/16, 5/8, 11/16, 3/4, 13/16, 7/8, 15/16, 1
  • Interchangeable clips for rail customization
  • Requires Certification
Dimensions & Measurements
Depth
3-73/100 in
Height
13-41/50 in
Length
3-73/100 in
Socket Size
1/2 in
Characteristics & Features
Collection
SHOCKWAVE™
Color Finish Name
Black
Drive Size
1/2 in
Material
Forged Steel
Number Of Points
6-point
Number of Tools Included
9
Tool Type
Socket Set
Electrical & Operational Information
Drive Type
Square
Warranty & Product Information
Type
M49667022
UPC
045242598540