This product requires certification to purchase.

Impact Duty 60-piece Drill, Drive & Fasten PACKOUT™ Set

Milwaukee®

SHOCKWAVE™ Impact Duty 60-piece Drill, Drive & Fasten PACKOUT™ Set

  • Fast #
  • Part #M48325162
  • Item #10657107
  • Manufacturer Part #48-32-5162
3.2 out of 5 Customer Rating
Brand image
Milwaukee®

SHOCKWAVE™ Impact Duty 60-piece Drill, Drive & Fasten PACKOUT™ Set

  • Fast #
  • Part #M48325162
  • Item #10657107
  • Manufacturer Part #48-32-5162
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Case: 3
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available Nearby
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • WEAR GUARD TIP™ protects fit over the life of the bit
  • Includes customizable accessory case designed for use in PACKOUT™
  • Low-Profile Organizer is compatible with PACKOUT™ Modular Storage System
  • Optimized SHOCK ZONE™ on bits absorbs peak torque and prevents breaking
  • CUSTOM ALLOY76™ Steel is engineered to extend bit life
  • Precise fit, custom machined tip prevents stripping and reduces wobble
  • SHOCK ZONES™ are optimized in both length and width across all tip types for best performance across tip types
  • Customable accessory case is designed to fit in PACKOUT™ Organizers
  • Customized geometry and heat treatment per tip type for best performance across tip types
  • Up to 50X Life vs other impact bits
  • Requires Certification
Dimensions & Measurements
Bit Diameter(s) (In)
1/4 in
Diameter
9-763/1000 in
Height
16-189/500 in
Length
2-13/25 in
Weight
5.2 lb
Width
9-763/1000 in
Characteristics & Features
Collection
SHOCKWAVE™
Color Finish Name
Red
Material
Alloy Steel
Number of Tools Included
1
Tool Type
Drill Bit
Warranty & Product Information
Product Type
Drill Bit
Type
M48325162
UL Listed
No
UPC
045242269013