This product requires certification to purchase.

Shockwave Impact Duty Magnetic Nut Driver, 5/16, 3/8" Drive, Steel

Milwaukee®

Shockwave Impact Duty Magnetic Nut Driver, 5/16, 3/8" Drive, Steel

  • Fast #
  • Part #M49664543
  • Item #10233737
  • Manufacturer Part #49-66-4543
5 out of 5 Customer Rating
Brand image
Milwaukee®

Shockwave Impact Duty Magnetic Nut Driver, 5/16, 3/8" Drive, Steel

  • Fast #
  • Part #M49664543
  • Item #10233737
  • Manufacturer Part #49-66-4543
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available
    2  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • QUIK-CLEAR™ cleaning mechanism for fast and easy debris removal
  • Offering 5/16" and 3/8" nut driver sizes on one shank
  • IMPACT DUTY™ Magnet prevents magnet loosening over time
  • Magnetic nut driver holds screws securely during application set-up
  • 2-in-1 design drives a wider variety of hex head screws with one accessory
  • Optimized SHOCK ZONE™ absorbs peak torque and prevents breakage
  • Color-coded for easy size selection
  • CUSTOM ALLOY76™ Steel is engineered to extend bit life
  • Designed for heavy-duty impact applications
  • Designed for use with Impact Drivers and Drill Drivers
  • Requires Certification
Dimensions & Measurements
Height
57/100 in
Length
2-513/1000 in
Number of Pieces
1 Piece
Shank Size
1/4 in
Weight
0.08 lb
Width
57/100 in
Characteristics & Features
Bare Tool or Kit
Bare Tool
Color Finish Name
Black, Red
Corded Cordless
Cordless
Drive Size
5/16 in
Material
Steel
Tool Type
Nut Driver
Electrical & Operational Information
AMP
0
Power Source
Manual
Warranty & Product Information
ETL Listed
No
Type
M49664543
UL Listed
No
UPC
045242610174