This product requires certification to purchase.

Shockwave Impact Duty 1 Square Recess #2 Insert Bits 5 Pk

Milwaukee®

SHOCKWAVE™ Shockwave Impact Duty 1 Square Recess #2 Insert Bits 5 Pk

  • Fast #
  • Part #M48324605
  • Item #4202210
  • Manufacturer Part #48-32-4605
5 out of 5 Customer Rating
Brand image
Milwaukee®

SHOCKWAVE™ Shockwave Impact Duty 1 Square Recess #2 Insert Bits 5 Pk

  • Fast #
  • Part #M48324605
  • Item #4202210
  • Manufacturer Part #48-32-4605
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 21420
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Optimized Shock Zone geometry absorbs peak torque and prevents breaking
  • Custom machined tip prevents stripping and reduces wobble
  • Custom alloy 76 steel maximizes resistance to wear and shock
  • Includes 5 bits
  • Requires Certification
Dimensions & Measurements
Bit Sizes
#2
Depth
1/4 in
Height
8/25 in
Length
3-87/100 in
Package Quantity
Pack of 5
Weight
3/5 lb
Width
2-87/100 in
Characteristics & Features
Collection
SHOCKWAVE™
Color Finish Name
Silver
Drill Bit Type
Screw Machine
Material
Steel, Alloy Steel
Tool Type
Bit
Warranty & Product Information
Application
Drilling
Type
M48324605
UPC
045242195633