This product requires certification to purchase.

1/2 in. Socket Set

Milwaukee®

Shockwave™Impact Duty™ 1/2 in. Socket Set

  • Fast #
  • Part #M49666806
  • Item #9946936
  • Manufacturer Part #49-66-6806
4.3 out of 5 Customer Rating
Brand image
Milwaukee®

Shockwave™Impact Duty™ 1/2 in. Socket Set

  • Fast #
  • Part #M49666806
  • Item #9946936
  • Manufacturer Part #49-66-6806
4.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 48
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Optimized for use with 1/2" drive impact wrenches, drivers, ratchets, and adapters
  • Set comes in PACKOUT™ organizer
  • Stamped and ink filled diameter markings for wear resistance
  • 6-point design made with forged impact steel for durability in high torque applications backed by our lifetime guarantee
  • Kit includes 31 deep SAE & metric sockets and 1 impact socket accessory. The following sizes are included: ",3/8", 7/16" 1/2, 9/16, 5/8, 11/16, 3/4, 13/16, 7/8, 15/16, 1", 1-1/16", 1-1/8", 1-1/4", 1-1/2", 10mm, 11mm, 12mm, 13mm, 14mm, 15mm, 16mm, 17mm, 18mm, 19mm, 20mm, 21mm, 22mm, 23mm, 24mm, 3" Extension
  • Dual hole design and groove for easier attachment
  • Non-slip hex geometry to prevent socket and fastener rounding
  • Lifetime guarantee covers impact sockets and extensions only
  • Removable tray for easy storage in tool chests
  • Meets ASME industry standards
  • Requires Certification
Dimensions & Measurements
Depth
15-1/5 in
Height
4-3/5 in
Length
15-1/5 in
Number of Pieces
31 Piece
Socket Size
1/2 in
Weight
17.02 lb
Width
19-7/10 in
Characteristics & Features
Collection
Shockwave™Impact Duty™
Color Finish Name
Black, Red
Drive Size
1/2 in
Material
Steel
Number Of Points
6-point
Number of Tools Included
31
Tool Type
Socket Set
Electrical & Operational Information
Drive Type
Impact
Warranty & Product Information
Application
Torque Applications
UL Listed
No
UPC
045242611584