This product requires certification to purchase.

2-9/16 in. Alloy Steel Magnetic Nut Driver Set (4-Piece)

Milwaukee®

Shockwave™Impact Duty™ 2-9/16 in. Alloy Steel Magnetic Nut Driver Set (4-Piece)

  • Fast #
  • Part #M49664566
  • Item #9997226
  • Manufacturer Part #49-66-4566
5 out of 5 Customer Rating
Brand image
Milwaukee®

Shockwave™Impact Duty™ 2-9/16 in. Alloy Steel Magnetic Nut Driver Set (4-Piece)

  • Fast #
  • Part #M49664566
  • Item #9997226
  • Manufacturer Part #49-66-4566
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 3 Case: 48
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Impact Duty Magnet prevents magnet loosening over time
  • Magnetic nut driver holds screws securely during application set-up
  • SHOCKWAVE Impact Duty™ 2-9/16” Magnetic Nut Driver Set 4PC
  • Optimized SHOCK ZONE™ absorbs peak torque and prevents breakage
  • Color-coded bands aid with selecting the right size nut driver
  • CUSTOM ALLOY76™ Steel is engineered to extend bit life
  • Improved hex geometry for best fit and reduced stripping
  • Available in lengths: insert, 1-7/8”, 2-9/16”, 6”
  • Designed for heavy-duty impact applications
  • No Warranty
  • Requires Certification
Dimensions & Measurements
Bit Diameter(s) (In)
2-9/16 in
Bit Sizes
1/4 in;5/16 in;3/8 in;7/16 in
Height
63/100 in
Length
2-559/1000 in
Number of Pieces
4 Piece
Shaft Length
2-9/16 in
Weight
2.124 lb
Width
2-31/250 in
Characteristics & Features
Collection
Shockwave™Impact Duty™
Color Finish Name
Black, Red
Drive Size
1/4 in
Magnetic
Yes
Material
Alloy Steel
Number of Tools Included
4
Shank Style
Hex
Tool Type
Nut Driver
Electrical & Operational Information
Drive Type
Nut
Warranty & Product Information
GSA Approved
No
Type
M49664566
UPC
045242725090