This product requires certification to purchase.

3/8 in. Drive SAE Deep 6 Point Socket 12-Piece Set

Milwaukee®

Shockwave™Impact Duty™ 3/8 in. Drive SAE Deep 6 Point Socket 12-Piece Set

  • Fast #
  • Part #M49667006
  • Item #9381375
  • Manufacturer Part #49-66-7006
3.3 out of 5 Customer Rating
Brand image
Milwaukee®

Shockwave™Impact Duty™ 3/8 in. Drive SAE Deep 6 Point Socket 12-Piece Set

  • Fast #
  • Part #M49667006
  • Item #9381375
  • Manufacturer Part #49-66-7006
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 4 Pallet: 320
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Stamped and ink filled diameter markings for wear resistance
  • 6-Point design made with forged impact steel for durability in high torque applications backed by our Lifetime Guarantee
  • Dual hole design and groove for easier attachment
  • Non-slip hex geometry to prevent socket and fastener rounding
  • Lifetime Guarantee covers impact sockets and extensions only
  • Laser etched part number
  • Optimized for use with 3/8" drive impact wrenches, drivers, ratchets, and adapters
  • Kit includes 12 Deep SAE Sockets. The following sizes are included: 5/16, 3/8, 7/16, 1/2, 9/16, 5/8, 11/16, 3/4, 13/16, 7/8, 15/16, 1
  • Impact resistant case with nestability for easy stacking and storage
  • Requires Certification
Dimensions & Measurements
Depth
10-87/100 in
Height
8-49/50 in
Length
10-87/100 in
Width
2-18/25 in
Characteristics & Features
Collection
Shockwave™Impact Duty™
Color Finish Name
Black
Drive Size
3/8 in
Material
Forged Steel
WrenchType
Socket
Warranty & Product Information
Type
M49667006
UPC
045242581399