This product requires certification to purchase.

60 Piece Impact Duty Drill & Drive Set

Milwaukee®

Shockwave™Impact Duty™ 60 Piece Impact Duty Drill & Drive Set

  • Fast #
  • Part #M48324097
  • Item #9997203
  • Manufacturer Part #48-32-4097
3.6 out of 5 Customer Rating
Brand image
Milwaukee®

Shockwave™Impact Duty™ 60 Piece Impact Duty Drill & Drive Set

  • Fast #
  • Part #M48324097
  • Item #9997203
  • Manufacturer Part #48-32-4097
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10 Pallet: 450
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available Nearby
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Ultimate Fit
  • Most durable, SHOCKZONE™ shank absorbs peak torque
  • Long Lasting Tip, Wear Guard™
  • Customized Tip Geometry, Less Stripping
  • SHOCKZONE™ shanks are optimized per tip type to prevent breaking
  • Custom heat treat for longer bit life
  • Laser etched for easy size identification
  • Customable accessory case is designed to fit in PACKOUT™ Organizers
  • Designed for use with impact drivers and drill drivers
  • No warranty
  • Requires Certification
Dimensions & Measurements
Bit Sizes
1 in, 1/4 in, 3/16 in, 3/32 in, 5/32in, 7/64 in
Depth
12-13/25 in
Height
12-13/25 in
Length
1-1/2 in
Number of Pieces
60 Piece
Shank Size
1/4 in
Weight
2.04 lb
Width
10-31/100 in
Characteristics & Features
Collection
Shockwave™Impact Duty™
Color Finish Name
Red, Black
Drill Bit Type
Driver
Magnetic
No
Material
Alloy Steel
Number of Tools Included
60
Shank Style
Hex
Tool Type
Driver Bit Set
Warranty & Product Information
Application
All Purpose, Drilling
UL Listed
No
UPC
045242749324