This product requires certification to purchase.

80 Piece Driver Bit Set

Milwaukee®

Shockwave™Impact Duty™ 80 Piece Driver Bit Set

  • Fast #
  • Part #M48324094
  • Item #9997202
  • Manufacturer Part #48-32-4094
5 out of 5 Customer Rating
Brand image
Milwaukee®

Shockwave™Impact Duty™ 80 Piece Driver Bit Set

  • Fast #
  • Part #M48324094
  • Item #9997202
  • Manufacturer Part #48-32-4094
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10 Pallet: 450
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available
    2  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Wear guard Tip™ protects fit over the life of the bit
  • Optimized Shock Zone™ absorbs peak torque and prevents breaking
  • Shockwave impact duty™ driver bit set - 80PC
  • Custom alloy76™ steel is engineered to extend bit life
  • Precise fit custom machined tip prevents stripping and reduces wobble
  • Shock Zones™ are optimized in both length and width across all tip types for best performance across tip types
  • Laser hardening at the tip creates an outer protective shield for improved wear resistance
  • Customized geometry and heat treatment per tip type for best performance across tip types
  • Up to 50X Life vs other impact bits
  • No warranty
  • Requires Certification
Dimensions & Measurements
Bit Sizes
1 in, 1/4 in, 2 in, 3/16 in, 3/32 in, 5/32in, 7/64 in, 9/64
Depth
10-8/25 in
Length
1-49/100 in
Number of Pieces
80 Piece
Shank Size
1/4 in
Weight
2.12 lb
Width
12-13/25 in
Characteristics & Features
Collection
Shockwave™Impact Duty™
Color Finish Name
Red, Black
Drill Bit Type
Driver
Magnetic
Yes
Material
Alloy Steel
Number of Tools Included
80
Shank Style
Hex
Tool Type
Drill Bit
Warranty & Product Information
Application
All Purpose, Drilling
UL Listed
No
UPC
045242746996